Shop All Voice & Data Patch Panels
Hubbell Premise Wiring
Patch Panel, 48 Ports, 3.46 in. H, Steel
Mfr # HP648A
Zoro # G3769650
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 6
- Panel Style Angled
- Panel Type 110
- Number of Ports 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HP648A
- Zoro # G3769650
- UPC # 662620247243
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 3.46 in |
Overall Width | 19 in |
Overall Height | 3 1/2 in |
Details
Item | Patch Panel |
Category Type | 6 |
Panel Style | Angled |
Panel Type | 110 |
Number of Ports | 48 |
Material | Steel |
Mounting Style | Rack Mount |
Connectors per Panel | 48 |
Gender (M or F) | F |
Standards | RoHS Compliant |
T568 Standard | T568A, T568B |
Rack Units | 2 |
Color | Black |
Style | Angled |
Series | Cat 6 |
Panel Shape | Angled |
Includes | (2) Cable Management Bars, (50) Stuffer Caps, (8) Clear Label Covers, (8) Label Cards, Hardware Pack |
Compatible Cable Performance Category | 6 |
Description
Patch Panel, Compatible Cable Performance Category 6, Includes (2) Cable Management Bars, (50) Stuffer Caps, (8) Clear Label Covers, (8) Label Cards, Hardware Pack, Material Steel, Number of Ports 48, Panel Shape Angled, Panel Type 110, Rack Units 2, Overall Height 3 1/2 in, Overall Width 19 in, Standards RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A (LC2DT40G7)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- HUBBELL PREMISE WIRING Patch Panel, 1.72in.H, 5e Category, Steel (HP5E24E)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- TEAR-AID Tear-Aid 118121 Tear-Aid Type B Vinyl Patch Kit (118121)
- Hubbell Premise Wiring Voice & Data Patch Panels