Shop All Voice & Data Patch Panels
Hubbell Premise Wiring
Patch Panel, 48 Ports, 3.46 in. H
Mfr # HP5E48A
Zoro # G3769678
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 5e
- Panel Style Angled
- Panel Type 110
- Number of Ports 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HP5E48A
- Zoro # G3769678
- UPC # 662620247137
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 3.46 in |
Overall Height | 4 1/4 in |
Overall Depth | 19 1/4 in |
Overall Width | 6 7/8 in |
Details
Item | Patch Panel |
Category Type | 5e |
Panel Style | Angled |
Panel Type | 110 |
Number of Ports | 48 |
Material | Steel |
Mounting Style | Rack Mount |
Rack Units | 2 |
T568 Standard | T568A, T568B |
Standards | RoHS Compliant |
Gender (M or F) | F |
Connectors per Panel | 48 |
Color | Black |
Style | Angled |
Series | Cat 5E |
Panel Shape | Angled |
Compatible Cable Performance Category | 5e |
Includes | (2) Cable Management Bars, (50) Stuffer Caps, (8) Clear Label Covers, (8) Label Cards, Hardware Pack |
Description
Patch Panel, Compatible Cable Performance Category 5e, Includes (2) Cable Management Bars, (50) Stuffer Caps, (8) Clear Label Covers, (8) Label Cards, Hardware Pack, Material Steel, Number of Ports 48, Panel Shape Angled, Panel Type 110, Rack Units 2, Overall Depth 19 1/4 in, Overall Height 4 1/4 in, Overall Width 6 7/8 in, Standards RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- HUBBELL PREMISE WIRING Patch Panel, 1.72in.H, 5e Category, Steel (HP5E24E)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- Hubbell Premise Wiring Voice & Data Patch Panels