Shop All Voice & Data Patch Panels
Hubbell Premise Wiring
Patch Panel, 3.46in.H, 6 Category, Steel
Mfr # HP648
Zoro # G3784929
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 6
- Panel Style Flat
- Panel Type 110
- Number of Ports 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HP648
- Zoro # G3784929
- UPC # 662620247175
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 3.46 in |
Width | 19" |
Depth | 1.3" |
Overall Width | 19 in |
Overall Height | 3 1/2 in |
Description
Patch Panel, Compatible Cable Performance Category 6, Includes (2) Cable Management Bars, (50) Stuffer Caps, (8) Clear Label Covers, (8) Label Cards, Hardware Pack, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type 110, Rack Units 2, Overall Height 3 1/2 in, Overall Width 19 in, Standards RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 7.5A, 2 Pole, 250V AC, Medium Curve (MA2-B-34-475-1-A16-B-E)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- HUBBELL PREMISE WIRING Patch Panel, 1.72in.H, 5e Category, Steel (HP5E24E)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 24"W x 24"H (TM-2424LW)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- Hubbell Premise Wiring Voice & Data Patch Panels