Hubbell Premise Wiring

Patch Cord, Speed Gain, Cat6, Slim, Blue, 3'


product price: $13.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Category - Data Cable 6
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Clear Boot, Clear Boot
  • Shielded Unshielded
  • Length - Patch Cord 3.0 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length - Patch Cord 3.0 ft
Conductor Size - Data Cable 24 AWG
Length 3 ft.
Outside Dia. 0.218 in
Wire Size 24 AWG
Cable Diameter 0.2 in
Overall Length 3 ft
Outside Diameter 0.218
Cable Length 3 ft

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.