Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Patch Cord, Cat 6, Yellow, 3 ft.
Mfr # 6119PCL3
Zoro # G0739794
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord 6-110, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # 6119PCL3
- Zoro # G0739794
- UPC # 662620835921
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Wire Size | 26 to 22 AWG |
Outside Dia. | 0.218 in |
Outside Diameter | 0.218 |
Overall Length | 3 ft |
Cable Diameter | 0.2 in |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG to 22 AWG, Jacket Color Yellow, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA/EIA-568-C.2-1, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 2 Connection Type RJ45, End 1 Connection Type 6-110, Cable Diameter 0.2 in, Insulation Material PVC, Maximum Operating Temperature 167 Degrees F, Maximum Voltage Rating 600 kV AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 2", PK10 (KO706)
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 15 ft. (HC6GY15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-3M9SMF)
- Hubbell Premise Wiring Voice & Data Patch Cords