Shop All Cabinet Accessory
Hubbell Premise Wiring
Panel, Blank, Black
Mfr # MCCBP700
Zoro # G2905271
original price:
$62.55
14% off
new price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Height (In.) 7 in
- Color Black
- Width (In.) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # MCCBP700
- Zoro # G2905271
- UPC # 662620783734
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height (In.) | 7 in |
Width (In.) | 19 in |
Overall Width | 19 in |
Overall Height | 7 in |
Details
Item | Blank Panel |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Accessory Group | H3 |
Rack Units | 4 |
Type | Filler Panels |
Standard | EIA/ECA-310-E Universal Mounting Pattern |
Industry Standard(s) | EIA/ECA-310-E Universal Mounting Pattern |
Standards | EIA/ECA-310-E |
Product Type | Filler Panel |
Description
Blank Panel, Color Black, Finish Powder Coated, Material Aluminum, Product Type Filler Panel, Rack Units 4, Overall Load Capacity Not Applicable, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Height 7 in, Overall Width 19 in, Standards EIA/ECA-310-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 1-Pole Switch (CSB120I)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cable, Non-Metallic (Ex e/tb) (HIBMXEU32CWCL)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel (HM27C)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- HUBBELL PREMISE WIRING Snap-Fit, Banana Plug, Bk, PK10 (SPPBK10)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- HUBBELL PREMISE WIRING Cabinet, 42 in H, 10 in D, Pre-Configured (RE4X)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- Hubbell Premise Wiring Cabinet Accessory