Shop All Voice & Data Housings
Hubbell Premise Wiring
Outlet Frame, 4P, 3.66 in H, 1.46 in W
Mfr # Q106E
Zoro # G3175392
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Quad 106
- Color Bright White
- Number of Ports 4
- Material - Mounting Hardware Screw
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # Q106E
- Zoro # G3175392
- UPC # 662620823331
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | 4-Port |
Details
Item | Outlet Frame |
Module Type | Quad 106 |
Color | Bright White |
Number of Ports | 4 |
Material - Mounting Hardware | Screw |
Orientation | Vertical |
Item Type | Duplex Frame |
Cutout | NEMA 1-Gang |
Application | Data/Fiber/Audio/Video |
Material | ABS (Acrylonitrile butance styrene - Thermoplastic polymer) |
Construction | Molded ABS |
Industry Standard(s) | UL and cUL Listed 1863 |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Standards | cUL Listed 1863, RoHS Compliant, UL Listed 1863 |
Compatible Module Type | Duplex |
Description
Outlet Frame, Compatible Module Type Duplex, Color Bright White, Number of Ports 4, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord (PS6)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB9)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- Hubbell Premise Wiring Voice & Data Housings