Shop All Voice & Data Housings
Hubbell Premise Wiring
Outlet Frame, 2 Port, High-Impact Polymer
Mfr # BR106E
Zoro # G2332504
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Duplex 106
- Color Bright White
- Number of Ports 2
- Orientation Vertical
- Material ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # BR106E
- Zoro # G2332504
- UPC # 662620785387
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | 2-Port |
Details
Item | Outlet Frame |
Module Type | Duplex 106 |
Color | Bright White |
Number of Ports | 2 |
Orientation | Vertical |
Material | ABS (Acrylonitrile butance styrene - Thermoplastic polymer) |
Construction | Molded ABS |
Cutout | NEMA 1-Gang |
Item Type | Duplex Frame |
Application | Data/Fiber/Audio/Video |
Material - Mounting Hardware | Screw |
Industry Standard(s) | UL and cUL Listed 1863 |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Series | Accessory |
Style | Duplex 2-Port |
Type | Outlet Frame |
Standards | cUL Listed 1863, RoHS Compliant, UL Listed 1863 |
Compatible Module Type | Duplex |
Description
Outlet Frame, Compatible Module Type Duplex, Color Bright White, Number of Ports 2, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20491712)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- Hubbell Premise Wiring Voice & Data Housings