Shop All Voice & Data Housings
This Product is Discontinued
Hubbell Premise Wiring
Outlet Frame, 2 Port, High-Impact Nylon (Discontinued)
Mfr # NS612I
Zoro # G2350941
This Product is Discontinued
Key Features
- Module Type Style Line
- Color Ivory
- Number of Ports 2
- Device Type Outlet Frames
- Description Blank Decorator Outlet Frames, 1-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # NS612I
- Zoro # G2350941
- UPC # 662620831817
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Overall Height | 4 in |
Overall Width | 1 1/2 in |
Overall Depth | 3/8 in |
Details
Item | Outlet Frame |
Module Type | Style Line |
Color | Ivory |
Number of Ports | 2 |
Device Type | Outlet Frames |
Description | Blank Decorator Outlet Frames, 1-Gang |
Outlet Frame Type | 1-Gang 2-Port |
Standards | cUL Listed 1863, RoHS Compliant, UL Listed 1863 |
Compatible Module Type | Keystone |
Description
Outlet Frame, Compatible Module Type Keystone, Color Ivory, Number of Ports 2, Overall Depth 3/8 in, Overall Height 4 in, Overall Width 1 1/2 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.