Shop All Voice & Data Housings
Hubbell Premise Wiring
Outlet Frame, 2 Port, 94V Rated Material
Mfr # NS612W
Zoro # G3431662
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Style Line
- Color Off White
- Number of Ports 2
- Description Plates & Frames, IFP Series, Style Line®2-Port
- Plate Type 2- Port Style Line® Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # NS612W
- Zoro # G3431662
- UPC # 662620831800
- Country of Origin China
- Category Voice & Data Housings
Dimensions
Display Size | Standard Sized Product |
Overall Width | 3 1/4 in |
Details
Item | Outlet Frame |
Module Type | Style Line |
Color | Off White |
Number of Ports | 2 |
Description | Plates & Frames, IFP Series, Style Line®2-Port |
Plate Type | 2- Port Style Line® Opening |
Device Type | IFP Series Plates & Frames |
Application | Data and Communications |
Cutout | 2-Port |
Material | High-Impact Thermoplastic (UL 94V-0) |
Orientation | Vertical |
Item Type | Decorator Keystone Frame |
Construction | Molded |
OEM Brand Name | Hubbell Premise Wiring |
Material - Mounting Hardware | Mounting Screws |
Industry Standard(s) | UL Listed |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Standards | UL Listed |
Features | Elongated Strap for Better Wall Box Mounting |
Resistance Properties | Impact Resistant |
Compatible Module Type | Keystone |
Description
Outlet Frame, Compatible Module Type Keystone, Color Off White, Number of Ports 2, Features Elongated Strap for Better Wall Box Mounting, Overall Width 3 1/4 in, Resistance Properties Impact Resistant, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- GE Lighting Contactor Aux Contact Block, 2P (CR460XB2)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- Hubbell Premise Wiring Voice & Data Housings