Shop All Voice & Data Wiring Block Accessories
Hubbell Premise Wiring
Jumper Trough, White10.8 in L, 2.68 in H
Mfr # 110TRA
Zoro # G7407617
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 110 System
- Includes Mounting Screws
- Features Horizontal Patch Cord Management to Complete a 110 or 6-110 Cross Connect Solution
- Mounting Hardware Material Mounting Screws
- Operating Temperature 0 Degrees C to 75 Degree C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # 110TRA
- Zoro # G7407617
- UPC # 662620804439
- Country of Origin United States
- Category Voice & Data Wiring Block Accessories
Dimensions
Dimensions | 10.8 in x 2.7 in x 5.5 in |
Length | 10.8 in |
Height | 5.5 in |
Width | 2.7 in |
Details
Item | NEXTSPEED Wall Mount Kits |
For Use With | 110 System |
Includes | Mounting Screws |
Features | Horizontal Patch Cord Management to Complete a 110 or 6-110 Cross Connect Solution |
Mounting Hardware Material | Mounting Screws |
Operating Temperature | 0 Degrees C to 75 Degree C |
Brand | Hubbell Premise Wiring |
Environmental Rating | Indoor Dry Unless Protected By Additional Means |
Carton Quantity | 8 |
Material | Composite |
Compatibility | Within TIA-568C.2 |
Material - Mounting Hardware | Mounting Screws |
Item Type | NEXTSPEED Wall Mount Kits |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Cable Specification | Per TIA-568C.2 Spec |
OEM Brand Name | Hubbell Premise Wiring |
Product Type | Ivory Jumper Trough with Legs |
Description
Ivory Jumper Trough with Legs, Features Horizontal Patch Cord Management to Complete a 110 or 6-110 Cross Connect Solution, For Use With 110 System, Product Type Ivory Jumper Trough with Legs, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 2PK Fully Insul Clip (14-078)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC24)
- HUBBELL PREMISE WIRING Clear Block Cover, Composite, White (HPW66BCVR)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- HUBBELL PREMISE WIRING Clear Block Cover, 2.30 in W, 9.90 in L (HPW66MCVR)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL PREMISE WIRING Modular 66 Backboard, 10 in H, 8.50 in W (HPW66BB)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- Hubbell Premise Wiring Voice & Data Wiring Block Accessories