Shop All Voice & Data Jacks
Hubbell Premise Wiring
Jack, Telco Ivory, Cat6
Mfr # HXJ6TI
Zoro # G3474082
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Ivory
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJ6TI
- Zoro # G3474082
- UPC # 662620825380
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Height | 7/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 5/8 in |
Details
Item | Modular Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Ivory |
For Use With | Hubbell Series Wall Plates |
Termination Type | 1-Punch |
Number of Ports | 1 |
General Information | Icon Compatible Supporting 606-B requirements |
Description | Cat 6 Keystone RJ45 Jack, 110 Termination |
Ascent termination puck | HXTP25 |
Housing | High impact thermoplastic (UL 94 V-0) |
1-punch tool | TX4P |
Dust Cover | HXJDC25 |
Electrical | Positive PSACR beyond 300 MHz (channel) |
Application | TSB-155 10 Gig |
Nose Contact | Beryllium copper with precious metal plating with nickel under-plating |
IDC Contact | Phosphor bronze with 100 micro-inch tin lead 60/40 plating over nickel under plating |
Compatible Wire Material | Copper |
Standards | ANSI/TIA/EIA-568 Category 6 Component, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043 |
Compatible Cable Performance Category | 6 |
Description
Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 6, Color Ivory, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 5/8 in, Standards ANSI/TIA/EIA-568 Category 6 Component, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- GARDNER BENDER 14 in. L Black Self-Cutting Cable Tie 50 pk (46-314UVBSC)
- POLARIS Insulated Multitap Connector, 2.63 In. L (IPL3/0-3B)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- Hubbell Premise Wiring Voice & Data Jacks