Shop All Voice & Data Jacks
Hubbell Premise Wiring
Jack, RJ-25, USOC, USOC
Mfr # HXJUB
Zoro # G5254541
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type Voice
- Material Plastic
- Color Blue
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJUB
- Zoro # G5254541
- UPC # 662620824703
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.679 in |
Depth | 1.293 in |
Width | 0.982 in |
Display Size | Standard Sized Product |
Size | 0.86 (22) x 0.67 (17) x 1.29 (33) |
Overall Depth | 1 1/4 in |
Overall Height | 7/8 in |
Overall Width | 5/8 in |
Description
Modular Jack, Termination Type Punch-Down, Compatible Cable Performance Category 5e, Compatible Connector Type RJ25, Color Blue, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Blue, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 5/8 in, Standards CSA Certified, TIA-568-C.2, RoHS Compliant, UL 1863, USOC Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 100' Length - Black (BSSCE0.25-100)
- OMRON Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO (G7J-4A-T-W1-AC24)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- Hubbell Premise Wiring Voice & Data Jacks