Shop All Voice & Data Jacks
Hubbell Premise Wiring
Jack, Red, Cat5e, Rj45
Mfr # HXJ5ER
Zoro # G1072075
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Red
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJ5ER
- Zoro # G1072075
- UPC # 662620825229
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Height | 7/8 in |
Overall Width | 5/8 in |
Overall Depth | 1 1/4 in |
Size | 0.86 (22) x 0.67 (17) x 1.29 (33) |
Display Size | Standard Sized Product |
Description
Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 5e, Compatible Connector Type Not Applicable, Color Red, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Red, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 5/8 in, Standards ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31WEXXXX)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- Hubbell Premise Wiring Voice & Data Jacks