Shop All Voice & Data Jacks
Hubbell Premise Wiring
Jack, Orange, Cat6, Rj45
Mfr # HXI6OR
Zoro # G3378304
original price:
$13.95
14% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Orange
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXI6OR
- Zoro # G3378304
- UPC # 662620825366
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Details
Item | Modular Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Orange |
For Use With | Hubbell Series Wall Plates |
Number of Ports | 1 |
Termination Type | 1-Punch |
Application | Telephone and Data Distribution Jack |
Compatible Cable Performance Category | 6 |
Compatible Connector Type | RJ45 |
Contact Resistance | 100 Ohm |
Contact | Beryllium Copper |
Performance | Cat 6 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
Material - Mounting Hardware | Keystone |
Connectivity | Insulation Displacement |
Temperature Rating | Per TIA |
Item Type | Xcelerator Category 6, 5e, 3 and USOC Jacks |
Description
Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Orange, Number of Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- PANDUIT Corner Wiring Duct, Light Gray, 1 FT (6-Pack) (CWD2LG6)
- TRIPP LITE Power Cord, C14 to C13, 13A, 16AWG, 6ft (P004-006-13A)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- Hubbell Premise Wiring Voice & Data Jacks