Shop All Voice & Data Jacks
Hubbell Premise Wiring
Jack, Green, Cat6, Rj45
Mfr # HXJ6GN
Zoro # G1693036
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Green
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJ6GN
- Zoro # G1693036
- UPC # 662620825427
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 5/8 in |
Description
Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 6, Compatible Connector Type Not Applicable, Color Green, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Green, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 5/8 in, Standards ANSI/TIA/EIA-568 Category 6 Component, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.046in ID, Black, 6in, PK100 (FP301-3/64-6"-BLACK-10-10 PC PKS)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 70A, 3 Pole, 480V AC (HED43B070)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- Hubbell Premise Wiring Voice & Data Jacks