Shop All Voice & Data Jacks
Hubbell Premise Wiring
Jack, Electric Ivory
Mfr # HXJ5EEI
Zoro # G1611382
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Ivory
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJ5EEI
- Zoro # G1611382
- UPC # 662620825052
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Size | 0.86 (22) x 0.67 (17) x 1.29 (33) |
Overall Depth | 1 1/4 in |
Overall Width | 5/8 in |
Overall Height | 7/8 in |
Description
Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 5e, Compatible Connector Type Not Applicable, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Ivory, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 5/8 in, Standards ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Inverter Outlet Extension Cord 54in. (8500642)
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- GE Thermal Unit, 4.60A (CR123H529A)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- Hubbell Premise Wiring Voice & Data Jacks