Shop All Voice & Data Connectors
Hubbell Premise Wiring
Jack, Cat 6, Gray/Black
Mfr # HI6
Zoro # G7059911
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Networking
- Width 1.515 in
- Includes Flat Bulkhead Gasket and Retaining Nut, Housing, Jack
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HI6
- Zoro # G7059911
- UPC # 662620846354
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 1.515 in |
Depth | 1.763 in |
Height | 1.312 in |
Display Size | Hi-Impact Opening |
Overall Height | 1 1/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 1/2 in |
Description
Screw-In Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Gray, Number of Ports 1, Overall Depth 1 3/4 in, Overall Height 1 1/4 in, Overall Width 1 1/2 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Oil Resistant, UV Resistant, Standards ANSI/TIA/EIA-568-C.2, ISO 11801/60603-7-41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- LEVITON Receptacle (CR20-W)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBG10)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, ST, PK12 (FCST62M12)
- HUBBELL PREMISE WIRING Hubbell PROClick Connector, LC, OM3/OM4, Aqua, 12 Pack - 12 Pack - 1 x LC Network - Male - Aqua (FCLC900K50GM12)
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- Hubbell Premise Wiring Voice & Data Connectors