Shop All Voice & Data Jacks
Hubbell Premise Wiring
Jack, Black, Cat6, Rj45
Mfr # HXJ6BK
Zoro # G0914715
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Black
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJ6BK
- Zoro # G0914715
- UPC # 662620825328
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Overall Width | 5/8 in |
Overall Depth | 1 1/4 in |
Overall Height | 7/8 in |
Description
Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 6, Compatible Connector Type Not Applicable, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Black, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 5/8 in, Standards ANSI/TIA/EIA-568 Category 6 Component, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829055)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- Hubbell Premise Wiring Voice & Data Jacks