Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
IStation Module, White, UNLD
Mfr # IMBDSA15W
Zoro # G2979840
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 1.85 in
- Width 1.43 in
- Depth 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IMBDSA15W
- Zoro # G2979840
- UPC # 662620291529
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.85 in |
Width | 1.43 in |
Depth | 0.71 in |
Length (Straight Wireway) | 1.85 in |
Display Size | Standard Sized Product |
Overall Depth | 3/4 in |
Overall Height | 1 3/8 in |
Overall Width | 1 3/4 in |
Description
Wall Plate, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color White, Compatible Connector Type HDMI, Number of Gangs 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/4 in, Overall Height 1 3/8 in, Overall Width 1 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size (CT388)
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates