Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
IStation Module, White, UNLD
Mfr # IM2SCA2W
Zoro # G2979956
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 2
- Length 1.85 in
- Number of Ports 6
- Width 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IM2SCA2W
- Zoro # G2979956
- UPC # 662620827261
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.85 in |
Width | 0.85 in |
Depth | 1.91 in |
Length (Straight Wireway) | 1.85 in |
Display Size | 2-Unit |
Overall Height | 1 7/8 in |
Overall Width | 7/8 in |
Overall Depth | 1 7/8 in |
Description
Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color White, Compatible Connector Type SC, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 7/8 in, Overall Height 1 7/8 in, Overall Width 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2315SW)
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 4-Port (ATBKF-VT-4)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates