Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
IStation Module, Almond, UNLD
Mfr # IMBDSA15LA
Zoro # G0087060
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Number of Gangs 1
- Length 1.85 in
- Width 1.43 in
- Depth 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IMBDSA15LA
- Zoro # G0087060
- UPC # 662620291505
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.85 in |
Width | 1.43 in |
Depth | 0.71 in |
Length (Straight Wireway) | 1.85 in |
Overall Height | 1 3/8 in |
Overall Depth | 3/4 in |
Overall Width | 1 3/4 in |
Details
Item | Wall Plate |
Color | Light Almond |
Number of Gangs | 1 |
Material | Plastic |
Series | UNLD |
Includes Mounting Hardware | Yes |
Standards | cULus |
Product Type | Audio/Video Module |
Compatible Connector Type | HDMI |
Wallplate Type | Audio/Video |
Description
Wall Plate, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Light Almond, Compatible Connector Type HDMI, Number of Gangs 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/4 in, Overall Height 1 3/8 in, Overall Width 1 3/4 in, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11OW Faceplate - 1 x Socket(s) - 1-gang - Office White (IFP11OW)
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates