Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
IStation Module, 2 Ports, Black, UNLD
Mfr # IM2K1BK
Zoro # G2980111
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Gangs 2
- Length 1.85 in
- Number of Ports 2
- Width 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # IM2K1BK
- Zoro # G2980111
- UPC # 662620826998
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.85 in |
Width | 0.37 in |
Depth | 0.95 in |
Length (Straight Wireway) | 1.85 in |
Display Size | 1-Unit |
Overall Height | 1 7/8 in |
Overall Depth | 1 in |
Overall Width | 3/8 in |
Description
Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Black, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 in, Overall Height 1 7/8 in, Overall Width 3/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (9864)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF005)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2OW)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (SSF14)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates