Shop All Raceway Fittings
Hubbell Premise Wiring
Istation Mod, W/Svga, Xlr, 3.5, Scrw, 2U, Ow
Mfr # IM153X2OW
Zoro # G3221298
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15-Pin Screw Term
- Application Loaded Pro AV Modules
- Material - Mounting Hardware Snap-On- Snap-Fit
- Display Size Standard Sized Product
- Contact Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # IM153X2OW
- Zoro # G3221298
- UPC # 662620290089
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Display Size | Standard Sized Product |
Details
Item | Istation Mod, W/Svga,Xlr,3.5,Scrw,2U,Ow |
Type | 15-Pin Screw Term |
Application | Loaded Pro AV Modules |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact | Beryllium Copper |
Contact Resistance | 100 Ohm |
Item Type | iSTATION Pro Audio D-Style Connections |
Connectivity | Plug-N-Play |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
Temperature Rating | Per TIA |
Description
Istation Mod, W/Svga,Xlr,3.5,Scrw,2U,Ow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828R)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- Hubbell Premise Wiring Raceway Fittings