Shop All Voice & Data Wiring Block Accessories
Hubbell Premise Wiring
Interconnects, Modular 66M Block, 25- Pair (4x 50)
Mfr # HPW66M150
Zoro # G1236962
Sold in multiples of 5 for $129.45
$129.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Height 1.2 in
- Width 3.4 in
- Material - Mounting Hardware Mounting Screws
- Operating Temperature 0 Degrees C to 75 Degree C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPW66M150
- Zoro # G1236962
- Country of Origin Unknown
- Category Voice & Data Wiring Block Accessories
Dimensions
Height | 1.2 in |
Width | 3.4 in |
Details
Material | Composite |
Material - Mounting Hardware | Mounting Screws |
Operating Temperature | 0 Degrees C to 75 Degree C |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Number Of Clips Per Row | 1 |
Item Type | Modular 66 Cross Connect Blocks |
Series | Modular 66M |
Cable Specification | Per TIA-568C.2 Spec |
Pairs Or Conductor | 1-Pair In, 1-Pair Out |
Number Of Rows And Columns | 50 |
Compatibility | Within TIA-568C.2 |
Industry Standard(s) | CSA Certified UL and cUL Listed |
OEM Brand Name | Hubbell Premise Wiring |
Termination | 66 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL PREMISE WIRING Clear Block Cover, Composite, White (HPW66BCVR)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- HUBBELL PREMISE WIRING Connecting Block, 4.3 in L, 2.3 in W, PK10 (110CB4PR10)
- PANDUIT Wall Board Adapter, 2 Port, Sg (MWBA1)
- Hubbell Premise Wiring Voice & Data Wiring Block Accessories