Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, White
Mfr # SFRCYFFW
Zoro # G2980321
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Yellow)
- Material Plastic
- Color White
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCYFFW
- Zoro # G2980321
- UPC # 662620849300
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Yellow) |
Material | Plastic |
Color | White |
Number of Ports | 1 |
Termination Type | Coupler |
Type | RCA, Pass-Thru, F to F Coupler |
Contact | Beryllium Copper |
Contact Resistance | 100 Ohm |
Temperature Rating | Per TIA |
Application | Snap-Fit RCA Jack |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Style | Yellow Insulator |
Connectivity | Plug-N-Play |
Item Type | iSTATION RCA and Data Keystone Connectors |
Withstand Voltage | 1000V RMS, 1414V DC |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
RCA Insulator Color | Yellow |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- FIRMAN L5-30P to TT-30R Adapter (1605)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- Hubbell Premise Wiring Voice & Data Jacks