Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, White
Mfr # SFRCRRW
Zoro # G2980525
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (Red)
- Material Plastic
- Color White
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCRRW
- Zoro # G2980525
- UPC # 662620283586
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (Red) |
Material | Plastic |
Color | White |
Number of Ports | 1 |
Termination Type | Coupler |
Type | RCA, Pass-Thru, Recessed |
Connectivity | Plug-N-Play |
Contact Resistance | 100 Ohm |
Item Type | iSTATION RCA and Data Keystone Connectors |
Withstand Voltage | 1000V RMS, 1414V DC |
Style | Red Insulator |
Contact | Beryllium Copper |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Application | Snap-Fit RCA Jack, Recessed |
Temperature Rating | Per TIA |
Material - Mounting Hardware | Snap-On- Snap-Fit |
RCA Insulator Color | Red |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- WASSERSTEIN PoE Adapter, for Google Nest Cam Outdoor or Indoor, Battery, Made for Google Nest (NestOut2PoEWhtUSA)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, DPDT, 0 to 175 psi, Standard Action (9012GGW24)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- Hubbell Premise Wiring Voice & Data Jacks