Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, White
Mfr # SFRCORW
Zoro # G2980656
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Orange)
- Material Plastic
- Color White
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCORW
- Zoro # G2980656
- UPC # 662620287515
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Orange) |
Material | Plastic |
Color | White |
Termination Type | Solder |
Number of Ports | 1 |
Type | RCA, Solder Terminal |
Contact | Beryllium Copper |
Connectivity | Solder |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Application | Snap-Fit RCA Jack |
Temperature Rating | Per TIA |
Withstand Voltage | 1000V RMS, 1414V DC |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Style | Orange Insulator |
Contact Resistance | 100 Ohm |
Item Type | iSTATION RCA and Data Keystone Connectors |
RCA Insulator Color | Orange |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- SONICIQ Power Cord Protector (PCP-24-3581)
- LEVITON Locking Plug (2721-B)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- Hubbell Premise Wiring Voice & Data Jacks