Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, White
Mfr # SFRCGNRW
Zoro # G2980796
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (Green)
- Material Plastic
- Color White
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCGNRW
- Zoro # G2980796
- UPC # 662620286549
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (Green) |
Material | Plastic |
Color | White |
Number of Ports | 1 |
Termination Type | Coupler |
Type | RCA, Pass-Thru, Recessed |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact | Beryllium Copper |
Contact Resistance | 100 Ohm |
Item Type | iSTATION RCA and Data Keystone Connectors |
Temperature Rating | Per TIA |
Style | Green Insulator |
Withstand Voltage | 1000V RMS, 1414V DC |
Application | Snap-Fit RCA Jack, Recessed |
Connectivity | Plug-N-Play |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Compatible Connector Type | RCA |
RCA Insulator Color | Green |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Green, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 100 A, NEMA 3R (DTU323RB)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- Hubbell Premise Wiring Voice & Data Jacks