Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Light Almond
Mfr # SFRCRROW
Zoro # G2980531
product price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (Red)
- Material Plastic
- Color Off-White
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCRROW
- Zoro # G2980531
- UPC # 662620283623
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (Red) |
Material | Plastic |
Color | Off-White |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, Recessed |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | iSTATION RCA and Data Keystone Connectors |
Style | Red Insulator |
Temperature Rating | Per TIA |
Application | Snap-Fit RCA Jack, Recessed |
Contact Resistance | 100 Ohm |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact | Beryllium Copper |
Connectivity | Plug-N-Play |
RCA Insulator Color | Red |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- ALLEN TEL Surface Mount IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT103A8-52)
- Hubbell Premise Wiring Voice & Data Jacks