Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Light Almond
Mfr # SFRCORROW
Zoro # G2980671
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (Orange)
- Material Plastic
- Color Off-White
- Termination Type Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCORROW
- Zoro # G2980671
- UPC # 662620286600
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (Orange) |
Material | Plastic |
Color | Off-White |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, Recessed |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Style | Orange Insulator |
Temperature Rating | Per TIA |
Connectivity | Plug-N-Play |
Contact | Beryllium Copper |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Application | Snap-Fit RCA Jack, Recessed |
Item Type | iSTATION RCA and Data Keystone Connectors |
Contact Resistance | 100 Ohm |
Withstand Voltage | 1000V RMS, 1414V DC |
Compatible Connector Type | RCA |
RCA Insulator Color | Orange |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- UNIRISE USA Cat6A 180 Degree Shielded Keystone Jack (KEYC6A-SH-180)
- Hubbell Premise Wiring Voice & Data Jacks