Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Light Almond
Mfr # SFRCOROW
Zoro # G2980708
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Orange)
- Material Plastic
- Color Off-White
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCOROW
- Zoro # G2980708
- UPC # 662620287508
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Orange) |
Material | Plastic |
Color | Off-White |
Number of Ports | 1 |
Termination Type | Solder |
Type | RCA, Solder Terminal |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact | Beryllium Copper |
Application | Snap-Fit RCA Jack |
Style | Orange Insulator |
Item Type | iSTATION RCA and Data Keystone Connectors |
Contact Resistance | 100 Ohm |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Temperature Rating | Per TIA |
Connectivity | Solder |
Withstand Voltage | 1000V RMS, 1414V DC |
Standards | RoHS Compliant |
RCA Insulator Color | Orange |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SBO2V02S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- Hubbell Premise Wiring Voice & Data Jacks