Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Ivory
Mfr # SFRCYFFEI
Zoro # G2980349
original price:
$9.09
8% off
new price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Yellow)
- Material Plastic
- Color Ivory
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCYFFEI
- Zoro # G2980349
- UPC # 662620849348
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Yellow) |
Material | Plastic |
Color | Ivory |
Number of Ports | 1 |
Termination Type | Coupler |
Type | RCA, Pass-Thru, F to F Coupler |
Withstand Voltage | 1000V RMS, 1414V DC |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact Resistance | 100 Ohm |
Style | Yellow Insulator |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact | Beryllium Copper |
Application | Snap-Fit RCA Jack |
Connectivity | Plug-N-Play |
Item Type | iSTATION RCA and Data Keystone Connectors |
Temperature Rating | Per TIA |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
RCA Insulator Color | Yellow |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Blue, RJ45 Female to 110 Punch Down (FWT326-120BL)
- Hubbell Premise Wiring Voice & Data Jacks