Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Ivory
Mfr # SFRCWREI
Zoro # G2980428
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (White)
- Material Plastic
- Color Ivory
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCWREI
- Zoro # G2980428
- UPC # 662620283456
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (White) |
Material | Plastic |
Color | Ivory |
Number of Ports | 1 |
Termination Type | Coupler |
Type | RCA, Pass-Thru, Recessed |
Contact Resistance | 100 Ohm |
Withstand Voltage | 1000V RMS, 1414V DC |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Style | White Insulator |
Item Type | iSTATION RCA and Data Keystone Connectors |
Application | Snap-Fit RCA Jack, Recessed |
Contact | Beryllium Copper |
Connectivity | Plug-N-Play |
Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
RCA Insulator Color | White |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- Hubbell Premise Wiring Voice & Data Jacks