Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Ivory
Mfr # SFRCWFFEI
Zoro # G2980470
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (White)
- Material Plastic
- Color Ivory
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCWFFEI
- Zoro # G2980470
- UPC # 662620847078
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (White) |
Material | Plastic |
Color | Ivory |
Number of Ports | 1 |
Termination Type | Coupler |
Type | RCA, Pass-Thru, F to F Coupler |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact Resistance | 100 Ohm |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact | Beryllium Copper |
Style | White Insulator |
Application | Snap-Fit RCA Jack |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Temperature Rating | Per TIA |
Connectivity | Plug-N-Play |
Item Type | iSTATION RCA and Data Keystone Connectors |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
RCA Insulator Color | White |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- BURNDY Mechancl Conn, Splice, 4/0 to 6 AWG, 2 Cond (AMS4/0)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V15W-DZ200A04-W2)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- Hubbell Premise Wiring Voice & Data Jacks