Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Ivory
Mfr # SFRCRREI
Zoro # G2980559
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (Red)
- Material Plastic
- Color Ivory
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCRREI
- Zoro # G2980559
- UPC # 662620283579
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (Red) |
Material | Plastic |
Color | Ivory |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, Recessed |
Connectivity | Plug-N-Play |
Style | Red Insulator |
Application | Snap-Fit RCA Jack, Recessed |
Contact | Beryllium Copper |
Contact Resistance | 100 Ohm |
Withstand Voltage | 1000V RMS, 1414V DC |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | iSTATION RCA and Data Keystone Connectors |
Temperature Rating | Per TIA |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
RCA Insulator Color | Red |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- HUBBELL HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon (HBL2431ST)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001KS11)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- Hubbell Premise Wiring Voice & Data Jacks