Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Ivory
Mfr # SFRCORFFEI
Zoro # G2980741
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Orange)
- Material Plastic
- Color Ivory
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCORFFEI
- Zoro # G2980741
- UPC # 662620286280
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Orange) |
Material | Plastic |
Color | Ivory |
Number of Ports | 1 |
Termination Type | Coupler |
Type | RCA, Pass-Thru, F to F Coupler |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Application | Snap-Fit RCA Jack |
Contact Resistance | 100 Ohm |
Contact | Beryllium Copper |
Connectivity | Plug-N-Play |
Withstand Voltage | 1000V RMS, 1414V DC |
Style | Orange Insulator |
Item Type | iSTATION RCA and Data Keystone Connectors |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Temperature Rating | Per TIA |
Compatible Connector Type | RCA |
RCA Insulator Color | Orange |
Standards | RoHS Compliant |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- OMRON Socket, 8 PIN (P3G-08)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22964183)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- Hubbell Premise Wiring Voice & Data Jacks