Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Gray
Mfr # SFRCRFFGY
Zoro # G2980595
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Red)
- Material Plastic
- Color Gray
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCRFFGY
- Zoro # G2980595
- UPC # 662620849225
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Red) |
Material | Plastic |
Color | Gray |
Number of Ports | 1 |
Termination Type | Coupler |
Type | Snap-Fit Connector |
Contact Resistance | 100 Ohm |
Temperature Rating | Per TIA |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Style | RCA Gold Pass-through F/F Coupler Red Insulator |
Contact | Beryllium Copper |
Withstand Voltage | 1000V RMS, 1414V DC |
Item Type | iSTATION RCA and Data Keystone Connectors |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Connectivity | Plug-N-Play |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
RCA Insulator Color | Red |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 10P 30A (8903LXO1000V02)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- Hubbell Premise Wiring Voice & Data Jacks