Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Gray
Mfr # SFRCORRGY
Zoro # G2980680
product price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (Orange)
- Material Plastic
- Color Gray
- Termination Type Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCORRGY
- Zoro # G2980680
- UPC # 662620286655
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (Orange) |
Material | Plastic |
Color | Gray |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, Recessed |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Contact | Beryllium Copper |
Item Type | iSTATION RCA and Data Keystone Connectors |
Style | Orange Insulator |
Temperature Rating | Per TIA |
Application | Snap-Fit RCA Jack, Recessed |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Connectivity | Plug-N-Play |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact Resistance | 100 Ohm |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
RCA Insulator Color | Orange |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1500W (NT-1500-WH)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- ELESA Digital position indicators, DD51-AN-001.0-D-C2 F1/2"-SST (DD51 (inch sizes))
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL Nextspeeda Category 6 Jack- Universal- Blue (HXJ6B)
- Hubbell Premise Wiring Voice & Data Jacks