Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Gray
Mfr # SFRCORFFGY
Zoro # G2980735
product price: $9.75
/ea
Sold in multiples of 2 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Orange)
- Material Plastic
- Color Gray
- Termination Type Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCORFFGY
- Zoro # G2980735
- UPC # 662620286310
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Orange) |
Material | Plastic |
Color | Gray |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, F to F Coupler |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Item Type | iSTATION RCA and Data Keystone Connectors |
Contact | Beryllium Copper |
Application | Snap-Fit RCA Jack |
Contact Resistance | 100 Ohm |
Style | Orange Insulator |
Temperature Rating | Per TIA |
Connectivity | Plug-N-Play |
Compatible Connector Type | RCA |
Standards | RoHS Compliant |
RCA Insulator Color | Orange |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Orange, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish (SWP4740U26)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- Hubbell Premise Wiring Voice & Data Jacks