Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Black
Mfr # SFRCYRBK
Zoro # G2980306
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION, Flush Type
- Cable Type RCA (Yellow)
- Material Plastic
- Color Black
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCYRBK
- Zoro # G2980306
- UPC # 662620283555
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.86 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION, Flush Type |
Cable Type | RCA (Yellow) |
Material | Plastic |
Color | Black |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, Recessed |
Connectivity | Plug-N-Play |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Application | Snap-Fit RCA Jack, Recessed |
Style | Yellow Insulator |
Contact | Beryllium Copper |
Contact Resistance | 100 Ohm |
Temperature Rating | Per TIA |
Item Type | iSTATION RCA and Data Keystone Connectors |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Withstand Voltage | 1000V RMS, 1414V DC |
RCA Insulator Color | Yellow |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- Hubbell Premise Wiring Voice & Data Jacks