Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Black
Mfr # SFRCYFFBK
Zoro # G2980358
product price: $9.09
/ea
Sold in multiples of 2 for $18.18
$18.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Yellow)
- Material Plastic
- Color Black
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCYFFBK
- Zoro # G2980358
- UPC # 662620849317
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Item | Keystone Jack |
Series | iSTATION |
Cable Type | RCA (Yellow) |
Material | Plastic |
Color | Black |
Termination Type | Coupler |
Number of Ports | 1 |
Type | RCA, Pass-Thru, F to F Coupler |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact | Beryllium Copper |
Contact Resistance | 100 Ohm |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Temperature Rating | Per TIA |
Application | Snap-Fit RCA Jack |
Style | Yellow Insulator |
Item Type | iSTATION RCA and Data Keystone Connectors |
Connectivity | Plug-N-Play |
RCA Insulator Color | Yellow |
Standards | RoHS Compliant |
Compatible Connector Type | RCA |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- SWE-TECH 3C Keystone Insert, White, Phone Jack, Tooless, RJ11 / RJ12 Female to Wire Insert (FWT331-120WH)
- Hubbell Premise Wiring Voice & Data Jacks