Shop All Voice & Data Jacks
Hubbell Premise Wiring
Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green
Mfr # HXJ5EGN
Zoro # G3430366
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Green
- For Use With Hubbell Series Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HXJ5EGN
- Zoro # G3430366
- UPC # 662620825205
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Display Size | Standard Sized Product |
Size | 0.86 (22) x 0.67 (17) x 1.29 (33) |
Overall Depth | 1 1/4 in |
Overall Height | 7/8 in |
Overall Width | 5/8 in |
Description
Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 5e, Compatible Connector Type Not Applicable, Color Green, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Green, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 7/8 in, Overall Width 5/8 in, Standards ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- Hubbell Premise Wiring Voice & Data Jacks