Shop All Voice & Data Connectors
Hubbell Premise Wiring
Hubbell PROClick Connector, SC, OS2, Blue, 12 Pack - 12 Pack - 1 x SC Network - Male - Blue
Mfr # FCSC900KSM12
Zoro # G6549986
product price: $314.99
/pk 12, $26.25/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type SC
- Connector Application Proclick
- Color Blue
- Simplex/Duplex Simplex
- Optical Fiber Type OS2, SM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # FCSC900KSM12
- Zoro # G6549986
- UPC # 662620224107
- Country of Origin Japan
- Category Voice & Data Connectors
Dimensions
Display Size | 2.5 mm |
Fiber Size | 125 Micron |
Description
Fiber Optic Connector, Connector Type SC, Color Blue, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OS2, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, Standards CSA Compliant, cUL 1863, FCC, RoHS Compliant, Telcordia GR-326-CORE, TIA-604-FOCIS, UL Listed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F43325)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBG10)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- Hubbell Premise Wiring Voice & Data Connectors