Shop All Voice & Data Patch Panels
Hubbell Premise Wiring
Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable
Mfr # HP624
Zoro # G3784938
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 6
- Panel Style Flat
- Panel Type 110
- Number of Ports 24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HP624
- Zoro # G3784938
- UPC # 662620247151
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Width | 19" |
Overall Height | 1 3/4 in |
Overall Width | 19 in |
Description
Patch Panel, Compatible Cable Performance Category 6, Includes (25) Stuffer Caps, (4) Clear Label Covers, (4) Label Cards, Cable Management Bar, Hardware Pack, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type 110, Rack Units 1, Overall Height 1 3/4 in, Overall Width 19 in, Standards RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Gray (D-2-LP-15-GY)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- TRIPP LITE Patch Panel, 48-Port, Cat5e, Rack-Mount (N052-048)
- Hubbell Premise Wiring Voice & Data Patch Panels