Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Hubbell iSTATION 2 Socket Keystone Faceplate Module - White
Mfr # IM2K1W
Zoro # G2980069
Sold in multiples of 5 for $13.25
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 2
- Length 1.85 in
- Number of Ports 2
- Width 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Premise Wiring
- MFR # IM2K1W
- Zoro # G2980069
- UPC # 662620826967
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.85 in |
Width | 0.37 in |
Depth | 0.95 in |
Length (Straight Wireway) | 1.85 in |
Display Size | 1-Unit |
Overall Width | 3/8 in |
Overall Depth | 1 in |
Description
Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color White, Compatible Connector Type Not Applicable, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 1 in, Overall Width 3/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates