Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White
Mfr # IFP12OW
Zoro # G2969066
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 2
- Cable Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP12OW
- Zoro # G2969066
- UPC # 662620826400
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.37 in |
Length (Straight Wireway) | 4.5 in |
Size | Standard |
Display Size | 2-Port |
Overall Height | 4 1/2 in |
Overall Depth | 2 3/4 in |
Overall Width | 3/8 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Office White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 2 3/4 in, Overall Height 4 1/2 in, Overall Width 3/8 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- HUBBELL PREMISE WIRING Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates