Shop All Voice & Data Housings
Hubbell Premise Wiring
Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray
Mfr # BR106G
Zoro # G2512937
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Duplex 106
- Color Gray
- Number of Ports 2
- Material ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # BR106G
- Zoro # G2512937
- UPC # 662620782218
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | 2-Port |
Details
Item | Outlet Frame |
Module Type | Duplex 106 |
Color | Gray |
Number of Ports | 2 |
Material | ABS (Acrylonitrile butance styrene - Thermoplastic polymer) |
Orientation | Vertical |
Construction | Molded ABS |
Item Type | Duplex Frame |
Cutout | NEMA 1-Gang |
Series | Accessory |
Type | Outlet Frame |
Material - Mounting Hardware | Screw |
Industry Standard(s) | UL and cUL Listed 1863 |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Style | Duplex 2-Port |
Application | Data/Fiber/Audio/Video |
Product Color | Gray |
Total Number of Sockets | 2 |
Product Name | 2 Socket Duplex 106 Outlet Faceplate |
Compatible Module Type | Duplex |
Standards | cUL Listed 1863, RoHS Compliant, UL Listed 1863 |
Description
Outlet Frame, Compatible Module Type Duplex, Color Gray, Number of Ports 2, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (31EH76)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- Hubbell Premise Wiring Voice & Data Housings