Shop All Cabinet Accessory
Hubbell Premise Wiring
Horizontal Ring Manager, 3.47 in. H, Steel
Mfr # HM27C
Zoro # G3769696
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- For Use With Network Cabinets, Network Racks
- Number of 6-Packs 0
- Type Rack Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # HM27C
- Zoro # G3769696
- UPC # 662620553412
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height (Ft.) | 0.29 ft |
Width (In.) | 19 in |
Depth (In.) | 7.39 in |
Height (In.) | 3.47 in |
Overall Width | 19 in |
Overall Height | 3 1/2 in |
Overall Depth | 7 3/8 in |
Details
Item | Single Side Horizontal Ring Manager |
Material | Steel |
Finish | Powder Coated |
For Use With | Network Cabinets, Network Racks |
Number of 6-Packs | 0 |
Type | Rack Mount |
Includes | Covers, Mounting Hardware |
Number of Ports | 0 |
Material of Construction | Steel |
Color | Black |
Rack Units | 2 |
Features | Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door |
Orientation | Horizontal |
Compatible with Series | VM |
Includes Mounting Hardware | Yes |
Number of Sides | Single Side |
Standards | EIA/ECA-310-E |
Description
Single Side Horizontal Ring Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Includes Covers, Mounting Hardware, Features Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door, Material Steel, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VM, Overall Depth 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60321J)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- CANTEX ADAPTR TERM PVC MALE 3"" (5140110C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- HUBBELL PREMISE WIRING Rack, Freestanding, Aluminum, 7in H, 19 in W (HPW84RR19)
- HUBBELL PREMISE WIRING Horizontal Finger Manager, 3.15 in. D (HSD13)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- HUBBELL PREMISE WIRING Cab, Access, Thermostat Kt (CTK)
- HUBBELL PREMISE WIRING Cabinet, 42 in H, 10 in D, Pre-Configured (RE4X)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F88L48)
- Hubbell Premise Wiring Cabinet Accessory