Shop All Cable Supports
Hubbell Premise Wiring
GROUND KIT FOR WALL MOUNT, CABINETS,
Mfr # REKGB
Zoro # G3191037
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Type Kit
- Mounting Type Rack-Mount
- Length 6 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # REKGB
- Zoro # G3191037
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 6 in |
Height | 0.75 in |
Width | 4.4 in |
Depth | 1.7 |
Details
Material | Composite |
Type | Kit |
Mounting Type | Rack-Mount |
Application | QUADCAB Accessories |
Item Type | Wall Mounted Enclosures |
Finish Type | Copper |
Industry Standard(s) | UL |
Cubic Capacity | 5.61 cu.in |
Product Name | REKGB Grounding Kit |
Product Type | Grounding Kit |
Package Contents | REKGB Grounding Kit, 1 x Grounding Strap with Ring Terminals & Female Faston |
Component | Grounding Kits |
Ground Rod Material | Copperbonded |
Connection Type | MECHANICAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 (RC10-12)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- Hubbell Premise Wiring Cable Supports